Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N04D-8Z-D
Zoro # G109977521
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Depth 71 mm
- Overall Height 172.6 mm
- Drain Type Automatic
- Overall Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-N04D-8Z-D
- Zoro # G109977521
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 71 mm |
Overall Height | 172.6 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD48-8-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 10 feet (HR76-010)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1" Bore (SFT-16)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- BALSTON Coalescing 1/4In 250Psi Npt Pneumatic Filter (FR920A-130)
- Smc Compressor Air Filters