Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-N04-2Z-D
Zoro # G409977474
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 70 mm
- Includes Bowl O-Ring
- Overall Height 172.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-N04-2Z-D
- Zoro # G409977474
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 70 mm |
Overall Height | 172.6 mm |
Overall Depth | 71 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C4SF-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Avant 10.5 in. H X 5 in. W 12 Ga. Steel T Strap (APVT6)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- FESTO Blanking Plug B-3/4 (B-3/4)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- Smc Compressed Air Treatment