Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF40-04D-D
Zoro # G409977672
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Drain Type Automatic
- Overall Depth 71 mm
- Overall Width 70 mm
- Overall Height 172.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-04D-D
- Zoro # G409977672
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 71 mm |
Overall Width | 70 mm |
Overall Height | 172.6 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- BESTORQ Aftermarket 100047 NEW HOLLAND Classic Replacement V-Belt, A47 (A47)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- SPEEDAIRE Rubber Hose (PN22N107G)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- Smc Compressor Air Filters