Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N03C-2Z-D
Zoro # G309977635
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Depth 53 mm
- Includes Bowl O-Ring
- Overall Width 53 mm
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF30-N03C-2Z-D
- Zoro # G309977635
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 53 mm |
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD37-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- ARO Manifold, 10 Station (M26M02-10)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- Smc Compressed Air Treatment