Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N03-Z-D
Zoro # G709977716
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Overall Depth 53 mm
- Drain Type Manual
- Overall Height 136.9 mm
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-N03-Z-D
- Zoro # G709977716
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Depth | 53 mm |
Overall Height | 136.9 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE30)
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- Smc Compressed Air Treatment