Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N03-8Z-D
Zoro # G909977578
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 53 mm
- Overall Width 53 mm
- Filter Rating 5 micron
- Includes Bowl O-Ring
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-N03-8Z-D
- Zoro # G909977578
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 53 mm |
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C3LF-8-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- Smc Compressor Air Filters