Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-N02-Z-D
Zoro # G909977615
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Manual
- Overall Depth 53 mm
- Includes Bowl O-Ring
- Overall Width 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-N02-Z-D
- Zoro # G909977615
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 53 mm |
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Giant Buttonhead Fitting 1-1/16 X 1/2, 7/8in. Hex, 1/2in. NPTF (AL1820-1)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- ZORO SELECT Hose Clamp, 4" to 6", SAE 88, SS, PK10 (670040088)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- Smc Compressor Air Filters