Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-03C-D
Zoro # G109977545
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 5 micron
- Includes Bowl O-Ring
- Overall Depth 53 mm
- Overall Width 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF30-03C-D
- Zoro # G109977545
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 53 mm |
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Male NPT (MP333600AV)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01775, Pressure Line, 25 micron, Outside-In (MF0058400)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF40-N04-Z-D)
- GROZ Air Filter, PC Bowl, 3/8" NPT (60153)
- Smc Compressed Air Treatment