Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-03-D
Zoro # G909977530
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Drain Type Manual
- Overall Height 136.9 mm
- Includes Bowl O-Ring
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-03-D
- Zoro # G909977530
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Overall Depth | 53 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6305-2RS KBC)
- MTD Belt-V .700 X 46 L (954-0446)
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02-CZ-D)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- Smc Compressor Air Filters