Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF30-02-D
Zoro # G309977628
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Height 136.9 mm
- Includes Bowl O-Ring
- Overall Depth 53 mm
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF30-02-D
- Zoro # G309977628
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 136.9 mm |
Overall Depth | 53 mm |
Overall Width | 53 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 1-1/4 SC FLG 4BT)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02C-Z-D)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- Smc Compressed Air Treatment