Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N02C-2Z-D
Zoro # G209986812
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Substance Type Air
- Filter Rating 5 micron
- Overall Width 40 mm
- Overall Depth 42 mm
- Air Flow Direction Left to Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF20-N02C-2Z-D
- Zoro # G209986812
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 40 mm |
Overall Depth | 42 mm |
Overall Height | 104.6 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 104.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD27-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Mounting Bracket, Wall (WMK-FES)
- WESTWARD Idling Device (PN2423030G)
- TRITAN Insert Ball Brng, ER, 1-3/8 dia, 5777.59 lb (ER22)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- Smc Compressed Air Treatment