Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N02-CZ-D
Zoro # G809986809
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Size 1/4 in
- Drain Part Compatibility C2SF-D
- Standards RoHS Compliant
- Air Outlet Size 1/4 in
- Weight 0.09 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF20-N02-CZ-D
- Zoro # G809986809
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Height | 105.1 mm |
Overall Depth | 42 mm |
Overall Width | 40 mm |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C2SF-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 417511 (417511)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL60EM2)
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02C-Z-D)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- Smc Compressed Air Treatment