Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N01C-CZ-D
Zoro # G209986799
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Coalescing
- For Substance Type Air
- Air Outlet Size 1/8 in
- System Location Air Line
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF20-N01C-CZ-D
- Zoro # G209986799
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Air Outlet Size | 1/8 in |
Overall Width | 40 mm |
Overall Height | 105.1 mm |
Overall Depth | 42 mm |
Air Inlet Size | 1/8 in |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD27-C-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- SPEEDAIRE Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN8)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- BETA 1 FILTERS Air Filter replacement filter for C20500 / MANN FILTER (B1AF0005150)
- Smc Compressed Air Treatment