Shop All Compressor Air Filters
Smc
Air Filter
Mfr # AF20-N01-Z-D
Zoro # G109986820
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air
- Minimum Operating Temperature -5 Degrees C
- Standards RoHS Compliant
- System Location Air Line
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF20-N01-Z-D
- Zoro # G109986820
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 42 mm |
Overall Height | 105.1 mm |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Overall Width | 40 mm |
Description
Air Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C2SF-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid® Extreme Performance Thread Cutting Oil, 1 Gallon (74012)
- VALEO 24V Gearmotor (403.939)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 54749247 / INGERSOLL RAND (B1SA0001431)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- Smc Compressed Air Treatment