Shop All Sensor Cordsets & Receptacles
Smc
A-Coded M12 Cable, 1m
Mfr # EX500-AC010-DN
Zoro # G1280993
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1m
- Jacket Color Light Gray
- Max. Voltage 125V
- Wire Size 22 AWG/24 AWG
- Max. Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # EX500-AC010-DN
- Zoro # G1280993
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1m |
Wire Size | 22 AWG/24 AWG |
Height | 50 mm |
Width | 20 mm |
Length | 135 mm |
Details
Item | Communication Cable |
Jacket Color | Light Gray |
Max. Voltage | 125V |
Max. Amps | 3A |
IP Rating | IP67 |
Temp. Range | -20 Degrees to 70 Degrees C |
Description
A-Coded M12 Cable,1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- Smc Sensor Cordsets & Receptacles