Shop All Push On Hose Fittings
Smc
90 Elbow, Tube 1/4"
Mfr # KQ2W06-03AS
Zoro # G1058206
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass, Polybutylene
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2W06-03AS
- Zoro # G1058206
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/4" |
Details
Max. Pressure | 145 psi |
Fitting Connection Type | Tube |
Specific Fitting Shape | 90 Degrees Elbow |
Tube Fitting Material | Brass, Polybutylene |
Color | White/Gray |
Temp. Range | 23 Degrees to 140 Degrees F |
Pipe Fitting Connection Type | Tube |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Material | Plastic and Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Extended Male Elbow, 90 Degrees |
Description
Extended Male Elbow, 90 Degrees, Color White/Gray, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 1/8)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- SMC Tube Cap, 10mm, Tube (KQ2C10-00A)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-35AS)
- SMC Plug, Tube 16mm (KQ2P-16)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/2" x 3/8" (653-4)
- Smc Hose Fittings