Shop All Push On Hose Fittings
Smc
5/32" Tube 316 SS Bulkhead Union
Mfr # KQG2E04-00
Zoro # G4550567
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2E04-00
- Zoro # G4550567
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 12 mm |
Tube Size | 5/32 in |
Overall Length | 32 13/32 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Bulkhead Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 32 13/32 mm, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- SKF Single Row Ball Bearings (51308)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-35AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- SMC Plug-In Elbow, 90 Deg, 8mm, TubexPlug-In (KQ2L08-99A)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC 1/4" Tube x MNPT SS Male Branch Tee (KQG2T07-N02S)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- Smc Hose Fittings