Shop All Push On Hose Fittings
Smc
5/16" Tube 316 SS Union Tee
Mfr # KQG2T08-00
Zoro # G4611512
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Tee
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2T08-00
- Zoro # G4611512
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Overall Length | 40 3/16 mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Union Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6214 C4 (6214 C/4)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-23)
- AJAX TOOL WORKS BUSHING DRIVER 9-1/2" OA ZG SK (AJA1127)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-01AS)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- Smc Hose Fittings