Shop All Manifolds
Smc
4 Station Block Pneumatic Valve Manifold
Mfr # SS5Y5-42-04-02T
Zoro # G904378264
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 mm
- Length 68 mm
- Width 94.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- SMC Pneumatic Valve Manifold (VV5QC41-08C12FSDQN0-X25)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi (M1HIS-4 7000003265)
- Smc Pneumatic Valves