Shop All Push On Hose Fittings
Smc
3/8" x 5/16" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L09-N03S
Zoro # G4562162
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L09-N03S
- Zoro # G4562162
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 19 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 5/16" x 3/8" |
Tube Size | 5/16 in |
Pipe Size | 3/8 in |
Overall Length | 23 5/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 23 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- NSK NSK 6202 10ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6202 10ZZ)
- DODGE F2B-DL-100, Two-Bolt Flange, Non-Expansion, Cast Iron, 1" Bore Dia. (128760)
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-02AS)
- SMC 5/32" Tube 316 SS Bulkhead Union (KQG2E04-00)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-03AS)
- SMC Bulkhead Union Elbow, 90 Deg, 12mm, Tube (KQ2LE12-00A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- Smc Hose Fittings