Shop All Push On Hose Fittings
Smc
3/8" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow
Mfr # KQG2L10-03S
Zoro # G4588175
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L10-03S
- Zoro # G4588175
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size (Fittings) | 13/32" x 3/8" |
Tube Size | 13/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 24 5/16 mm |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- MARATHON MOTORS Capacitor-Start/Run Pressure Washer Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17F5302)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- FESTO Push-In L-Fitting QSL-G3/8-16 (QSL-G3/8-16)
- Smc Push On Hose Fittings