Shop All Push On Hose Fittings
Smc
3/8" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L11-N03S
Zoro # G4617015
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L11-N03S
- Zoro # G4617015
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hex Size | 19 mm |
Pipe Size | 3/8 in |
Overall Length | 24 13/32 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- BUYERS PRODUCTS 50 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC50A)
- GLOBAL GSC-200-Z Set Screw Collar (GSC-200-Z)
- S&G TOOL AID AIR REGULATOR (SG98000)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-02AS)
- SMC Y Union, 1/8 in.x1/4 in., TubexTube (KQ2U01-07A)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- Smc Push On Hose Fittings