Shop All Check Valves
Smc
3/8" One-Touch Fitting Check Valve
Mfr # AKH11-00
Zoro # G5001827
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Bushing Type
- Width 18.5 mm
- Max. Pressure 1 MPa
- Length 63.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AKH11-00
- Zoro # G5001827
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Width | 18.5 mm |
Size | 3/8" |
Length | 63.6mm |
Details
Connection Type | Bushing Type |
Item | Check Valve |
Max. Pressure | 1 MPa |
Description
Check Valve One-Touch Fitting,3/8" TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size (805-015)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET12)
- SMC 1/4" One-Touch Fitting Check Valve (AKH07B-N02S)
- SMC 1/4" One-Touch Fitting Check Valve (AK4000-N02)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- BASIKS Check Valve, CPVC, 3/4", EPDM, Threaded (TBC360-075EPT-CP)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- BASIKS Check Valve, PVC, 4", EPDM, Socket (TBC360-400EPS-PV)
- Smc Check Valves