Shop All Air Cylinders
Smc
25mm Bore Guided Cylinder 50mm Stroke
Mfr # MGPM25-50Z
Zoro # G5002691
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Body Material Aluminum
- Cylinder Type Compact
- Magnetic Piston Magnetic Piston
- Piston Rod Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MGPM25-50Z
- Zoro # G5002691
- Country of Origin China
- Category Air Cylinders
Dimensions
Body Diameter | 25 mm |
Extended Length | 103.5 mm |
Overall Height | 91 mm |
Rod Diameter | 10 mm |
Inlet Size | M5 x 0.8 |
Stroke Length | 50 mm |
Overall Width | 38 mm |
Bore Diameter | 25 mm |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Overall Width 38 mm, Overall Height 91 mm, Body Diameter 25 mm, Maximum Flow Rate Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- MARVEL 4 Oz. Pneumatic Air Tool Oil (53493)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- SMC Compact Cylinder, 25mm Bore, 20mm Stroke (CDQ2B25-20DMZ)
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- SMC 32Mm 1Mpa 300Mm Double Acting Pneumatic Cylinder (CDG1BN32-300Z)
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50AZ)
- SMC Guided Cylinder, 20mm Bore, 75mm Strke (MGPM20-75Z)
- FESTO Standards-Based Cylinder DSNU-25-60-P-A (DSNU-25-60-P-A)
- Smc Pneumatic System Components