Shop All Solenoid Valves
Smc
24V-Dc 1In 0.9Mpa Npt Pneumatic Solenoid Valve
Mfr # VEX3702-10N5DZ-BN
Zoro # G004377327
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Temp. Range 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VEX3702-10N5DZ-BN
- Zoro # G004377327
- Country of Origin Unknown
- Category Solenoid Valves
Details
Ambient Temp. Range | 140°F |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- SMC 24V-DC SOLENOID VALVE (VS7-6-FG-S-3Z)
- SMC 24V-Dc 1/4In Npt Solenoid Valve (VS-3115-025D)
- SMC 24VDC 07mpa Pneumatic Solenoid Valve (SY5120-5LNZE-01)
- SMC 24VDC 01mpa Pneumatic Solenoid Valve (VKF332V-5G-01)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G408)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8321G001120/60,110/50DA)
- Smc Solenoid Valves