Shop All Specialty Switches
Smc
1Mpa 125/250V-Ac Flow Switch
Mfr # IF313-10-11
Zoro # G409227845
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow ranges (lpm) 14-60, 20-1500, 36-2600
- Port sizes (Rc, NPT) 3/4 or 1
- Withstand voltage 1500 VAC (one minute)
- Max pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # IF313-10-11
- Zoro # G409227845
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Port sizes (Rc, NPT) | 3/4 or 1 |
Details
Flow ranges (lpm) | 14-60, 20-1500, 36-2600 |
Withstand voltage | 1500 VAC (one minute) |
Max pressure | 1 MPa |
Description
1Mpa 125/250V-Ac Flow Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (KLDR6.25)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 3ft (N201-003-GN)
- SMC 1In Flow Switch (IF323-10-01)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- Smc Switches