Shop All Specialty Switches
Smc
1In Flow Switch
Mfr # IF323-10-01
Zoro # G004383595
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port sizes (Rc, NPT) 3/4 or 1
- Flow ranges (lpm) 14-60, 20-1500, 36-2600
- Withstand voltage 1500 VAC (one minute)
- Max pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # IF323-10-01
- Zoro # G004383595
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Port sizes (Rc, NPT) | 3/4 or 1 |
Details
Flow ranges (lpm) | 14-60, 20-1500, 36-2600 |
Withstand voltage | 1500 VAC (one minute) |
Max pressure | 1 MPa |
Description
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- AAON SWITCH FCS 320475PSI AR (R37200)
- Smc Specialty Switches