Shop All Pneumatic Regulators
Smc
1/8In 0.05-0.7Mpa Npt Pneumatic Regulator
Mfr # AR20-01-A
Zoro # G304377348
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 91 mm
- Overall Length 44 mm
- Tool Weight 0.17 kg
- Overall Width (Regulators) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AR20-01-A
- Zoro # G304377348
- Country of Origin Unknown
- Category Pneumatic Regulators
Dimensions
Overall Height - Regulators | 91 mm |
Overall Length | 44 mm |
Overall Width (Regulators) | 40 mm |
Details
Tool Weight | 0.17 kg |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P (ADVC-20-10-A-P)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI YL (PLY10025-25)
- SMC 14In 1mpa 00108mpa Npt Pneumatic Regulator (IR2020-02)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- Smc Pneumatic Regulators