Shop All Push On Hose Fittings
Smc
1/8" x 5/32" Tube x MNPT SS Male Branch Tee
Mfr # KQG2T03-N01S
Zoro # G4620567
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2T03-N01S
- Zoro # G4620567
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5/32" x 1/8" |
Hex Size | 12 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 5/32 in |
Overall Length | 28 13/16 mm |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (6880)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- SMC Y Plug-In, 5/32 in., TubexPlug-In (KQ2U03-99A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-03AS)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-36AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- Smc Push On Hose Fittings