Shop All Push On Hose Fittings
Smc
1/8" x 5/32" Tube x MNPT SS Male Adapter
Mfr # KQG2H03-N01S
Zoro # G4576083
original price:
$16.47
8% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H03-N01S
- Zoro # G4576083
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Hex Size | 12 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 5/32" x 1/8" |
Overall Length | 17 mm |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 17 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Standard Lever Grease Gun 14Oz (KTI73905)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- BETA 1 FILTERS Air/Oil Separator replacement for 22402226 / INGERSOLL RAND (B1AS0001220)
- SKF SKF 21310 CC W33 VP108, Spherical Roller Bearings (21310 CC W33 VP108)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-04AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-01AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- Smc Push On Hose Fittings