Shop All Push On Hose Fittings
Smc
1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L03-N01S
Zoro # G4584063
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L03-N01S
- Zoro # G4584063
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 5/32 in |
Pipe Size (Fittings) | 5/32" x 1/8" |
Hex Size | 12 mm |
Pipe Size | 1/8 in |
Overall Length | 15 5/16 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 15 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- DANCO Grease Waterproof 1/2Oz (80360)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-02AS)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- Smc Push On Hose Fittings