Shop All Push On Hose Fittings
Smc
1/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow
Mfr # KQG2L08-01S
Zoro # G4569223
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2L08-01S
- Zoro # G4569223
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 12 mm |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 5/16" x 1/8" |
Overall Length | 18 5/16 mm |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 18 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203 2RS (SS6203 2RS FM222)
- BESTORQ 3M Timing Belts (249-3M-15)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/8x5/32 (KQ2L01-03A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- Smc Hose Fittings