Shop All Push On Hose Fittings
Smc
1/8" x 5/16" Tube x MNPT SS Male Branch Tee
Mfr # KQG2T09-N01S
Zoro # G4631986
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2T09-N01S
- Zoro # G4631986
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 5/16" x 1/8" |
Hex Size | 12 mm |
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Overall Length | 37 3/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX72 Banded Cogged V-Belt, 75" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX72)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-01AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-03AS)
- FESTO Push-In T-Fitting QST-1/4-6 (QST-1/4-6)
- Smc Push On Hose Fittings