Shop All Push On Hose Fittings
Smc
1/8" x 1/4" Tube x MNPT SS Male Adapter
Mfr # KQG2H07-N01S
Zoro # G4523574
original price:
$19.35
18% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2H07-N01S
- Zoro # G4523574
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 12 mm |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 20 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Seat (MC121-3)
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- PIERCE Pierce Lodar Mini Transmitter Remote 2 Function Wireless 5 A, 200 Ft (301151)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- SMC Male Elbow, 45 Deg, 1/8 in., TubexUNF (KQ2K01-32A)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-01AS)
- SMC 1/4" Tube 316 SS Union Tee (KQG2T07-00)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-37AS)
- SMC Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT (KQ2LF10-02A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N02S)
- Smc Push On Hose Fittings