Shop All Push On Hose Fittings
Smc
1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L07-N01S
Zoro # G4568277
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2L07-N01S
- Zoro # G4568277
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 12 mm |
Pipe Size (Fittings) | 1/4" x 1/8" |
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Overall Length | 16 19/32 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 16 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Flush Grease Fitting, M6x0.75mm, CS Z3 (H2415Z3)
- DIXON Barb to Bowes Nipple, Barb, 1/2, Steel (N4S6-LS)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- PRIMEFIT 3/8" Male NPT Ball Valve (BV38M)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- SMC Y Union, 3/8 in., TubexTube (KQ2U11-00A)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- FESTO Push-In L-Fitting QSML-M3-4-100 (QSML-M3-4-100)
- Smc Hose Fittings