Shop All Push On Hose Fittings
Smc
15/32" Tube 316 SS Straight Union
Mfr # KQG2H12-00
Zoro # G4628513
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Connector
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2H12-00
- Zoro # G4628513
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 38 3/16 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Straight Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 38 3/16 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-50-10-I-P-A (ADVC-50-10-I-P-A)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-35A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Rigid (H14-2MSBR)
- Smc Hose Fittings