Shop All Solenoid Valve Accessories
Smc
14In 02507MPA NPT Pneumatic Pilot Valve, VXA2230V02N1
Mfr # VXA2230V-02N-1
Zoro # G908238076
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (mm) 32 mm
- Height (mm) 69 mm
- Length 45 mm
- Tool Weight 250 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # VXA2230V-02N-1
- Zoro # G908238076
- Country of Origin Unknown
- Category Solenoid Valve Accessories
Dimensions
Width (mm) | 32 mm |
Height (mm) | 69 mm |
Length | 45 mm |
Details
Tool Weight | 250 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES PLUG MALE COUPLER 1/4NPT (MIS-776)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- SMC 24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO (10-VQD1151V-5MO)
- SMC Blanking Plate, For SY5000 Manifold (SY5000-26-20A)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- Smc Pneumatic Valves