Shop All Push On Hose Fittings
Smc
1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L03-N02S
Zoro # G4527932
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L03-N02S
- Zoro # G4527932
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 5/32 in |
Pipe Size (Fittings) | 5/32" x 1/4" |
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Overall Length | 19 3/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A83 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (6L190)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-13)
- THE BRUSH MAN 100’ Universal Clamp Kit (CLAMP KIT 100)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-37AS)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-35AS)
- SMC Y Union, 3/8 in.x1/2 in., TubexTube (KQ2U11-13A)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- Smc Push On Hose Fittings