Shop All Push On Hose Fittings
Smc
1/4" x 5/16" Tube x R(PT) SS Male Adapter
Mfr # KQG2H08-02S
Zoro # G4543953
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H08-02S
- Zoro # G4543953
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 8mm x 1/4" |
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Overall Length | 22 5/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 22 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- NTN Insert Bearing, Dia. 1-3/16 In, O. D. 62mm (ZUC206-19)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- TOMPKINS Hydraulic Fitting-Steel08MJ-16MOR (6400-08-16)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-02AS)
- SMC 10/32" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-32)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- Smc Hose Fittings