Shop All Push On Hose Fittings
Smc
1/4" x 5/16" Tube x MNPT SS Male Branch Tee
Mfr # KQG2T09-N02S
Zoro # G4548223
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2T09-N02S
- Zoro # G4548223
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 14 mm |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 5/16" x 1/4" |
Overall Length | 38 3/16 mm |
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade 316, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- SMC M5 x 51/64" x 1/4" Tube x Male SS Adapter (KQG2H06-M5)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- Smc Push On Hose Fittings