Shop All Push On Hose Fittings
Smc
1/4" x 3/8" Tube x MNPT SS Male Adapter
Mfr # KQG2H11-N02S
Zoro # G4578445
original price:
$27.96
10% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H11-N02S
- Zoro # G4578445
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 17 mm |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 26 5/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 26 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TR94)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N01S)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- FESTO Multiple Distributor QSLV6-G1/4-6 (QSLV6-G1/4-6)
- Smc Hose Fittings