Shop All Push On Hose Fittings
Smc
1/4" x 13/32" Tube x R(PT) SS Male Adapter
Mfr # KQG2H10-02S
Zoro # G4616491
original price:
$30.75
5% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H10-02S
- Zoro # G4616491
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Pipe Size (Fittings) | 10mm x 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Overall Length | 27 29/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 27 29/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 1/4" MNPT Steel (S760-1)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4DF4-B)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- ZORO SELECT Hose Clamp, Dia 0.937x0.122, Ylw, PK100 (HC-15ST ZD)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-02AS)
- SMC M5 x 51/64" x 5/32" Tube x Male SS 90 Degree Elbow (KQG2L04-M5)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- Smc Hose Fittings