Shop All Push On Hose Fittings
Smc
1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow
Mfr # KQG2L13-N02S
Zoro # G4603986
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L13-N02S
- Zoro # G4603986
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Hex Size | 14 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 24 13/32 mm |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 24 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C156 V-Belt, 160" Outside Length, 7/8" Top Width, 1 Ribs (3GWT3)
- BROWNING Split Taper Bushings (HX7/8 KWY_3/16 X 3/32)
- INDUSTRIAL CHOICE 1/2 x 75 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/2-300RD-75)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- Smc Hose Fittings