Shop All Push On Hose Fittings
Smc
1/4" Tube x R(PT) SS Male Adapter
Mfr # KQG2H06-02S
Zoro # G4620892
original price:
$23.98
18% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H06-02S
- Zoro # G4620892
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 6mm x 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Tube Size | 6mm |
Overall Length | 20 13/16 mm |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK FITTING STRAIGHT COUPLING 1/2 X 1/2 IN (LF811)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- Smc Push On Hose Fittings