Shop All Push On Hose Fittings
Smc
1/4" Tube x MNPT SS Male Adapter
Mfr # KQG2H07-N02S
Zoro # G4632731
original price:
$16.85
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x MNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H07-N02S
- Zoro # G4632731
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 20 19/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 20 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SMC Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT (KQ2LF12-03A)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-03AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- AIGNEP USA Union Mender, Composite, 5/16" X 1/4" Tube (85040-05-04)
- Smc Push On Hose Fittings