Shop All Push On Hose Fittings
Smc
1/4" Tube 316 SS Union Tee
Mfr # KQG2T07-00
Zoro # G4585585
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Tee
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2T07-00
- Zoro # G4585585
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 33 13/32 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Tee, Application Air, Non-Potable Water, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Maximum Operating Pressure 145 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sfgo Ultra 15, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid , Cold Temperature Applications, Iso-15 (L0930-057)
- DAYTON B75 V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X643 (3X643)
- DAYTON 3/B144 Banded V-Belt, 147-3/4" Outside Length, 2" Top Width, 3 Ribs (13V512)
- DAYTON 3/B100 Banded V-Belt, 103-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA4)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-34AS)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-M5A)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- Smc Push On Hose Fittings