Shop All Push On Hose Fittings
Smc
1/4" Tube 316 SS Straight Union
Mfr # KQG2H07-00
Zoro # G4619431
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Connector
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQG2H07-00
- Zoro # G4619431
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 28 mm |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Straight Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 28 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- VELVAC Coolant Shutoff Valve 3/4X3/8 Brass (023126)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- FESTO Push-In L-Fitting NPQH-L-G14-Q8-P10 (NPQH-L-G14-Q8-P10)
- Smc Push On Hose Fittings