Shop All Push On Hose Fittings
Smc
1/4" Tube 316 SS Bulkhead Union
Mfr # KQG2E06-00
Zoro # G4630227
original price:
$50.82
8% off
new price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x Tube
- Specific Fitting Shape Straight Bulkhead Union
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2E06-00
- Zoro # G4630227
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 17 mm |
Overall Length | 33 19/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Bulkhead Union, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 33 19/32 mm, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compresion Ferrule 3/4 (SE542)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- CLIMAX METAL PRODUCTS 2C-100-A Two-Piece Clamping Collar (2C-100-A)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Straight, 10mmx12mm, TubexTube (KQ2H10-12A)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-03AS)
- SMC 1/2" x 15/32" Tube x R(PT) SS Male Adapter (KQG2H12-04S)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (S-1818)
- Smc Hose Fittings