Shop All Push On Hose Fittings
Smc
1/4" Plug-In Elbow, 90 Deg, TubexPlug-In
Mfr # KQ2L07-99A
Zoro # G5049247
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Stem OD 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L07-99A
- Zoro # G5049247
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 22 13/16 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-02AS)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-02AS)
- SMC Extended Male Elbow, 90 Deg, 6mmTubexMale (KQ2W06-02AS)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- SMC Union Elbow, 90 Deg, 5/32 in., TubexTube (KQ2L03-00A)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- Smc Push On Hose Fittings