Shop All Check Valves
Smc
1/4" One-Touch Fitting Check Valve
Mfr # AKH07B-N02S
Zoro # G5001845
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type NPT
- Max. Pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AKH07B-N02S
- Zoro # G5001845
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Connection Type | NPT |
Max. Pressure | 1 MPa |
Item | Check Valve |
Description
Check Valve One-Touch,1/4" TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- SMC 1/4" One-Touch Fitting Check Valve (AK4000-N02)
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F290)
- HOMEPAGE 38 and quot; Fuel Line Check Valve (HO144625)
- Smc Check Valves